0 items

Xomox 150 psi Stainless Steel Flanged Plug Valve

X06766P1W

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 600
End Connection 1
Flanged
Material
Stainless Steel
Maximum Pressure
150 psi
Pressure Class
150#
Valve Port Opening
Full Port
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday