0 items

Xomox 150# Stainless Steel and Plastic Flanged Sleeved Plug Valve

X067FT66P1GZ

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • No seizing or sticking
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • There are no body cavities where flow media can accumulate and contaminate future processing

SPECIFICATIONS

End Connection 1
Flanged
Material
Stainless Steel
Pressure Class
150#
Valve Operator
Gear Operator Handle
Valve Seat Material
PTFE
Valve Size
6 in
Valve Type
Plug Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday