0 items

Xomox 300# Carbon Steel Flanged Sleeved Plug Valve with PTFE Seat

X036723P1WYC

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 300
End Connection 1
Flanged
Length
6 in
Material
Carbon Steel
Pressure Class
300#
Recommended Valve Application
Water
Valve Operator
Locking Handle
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Type
Plug Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday