6 in. Stainless Steel Lug Butterfly Valve

You last purchased this on
 
XOMOX

821 Series 6 in. Stainless Steel Lug Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
XOMOX

821 Series 6 in. Stainless Steel Lug Butterfly Valve

  • Fast #
  • Part #X821667SGST3LU
  • Item #9406841
  • Manufacturer Part #06821667SGST3L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Long life of seat due to early disengagement of the disc from seat
  • Reduced torque figures compared to conventional butterfly valve designs
  • 360° sealing seat area
  • A large diameter shaft which provides a direct and distortion free power transmission to disc and therefore excellent control characteristics (low hysteresis)
  • Requires Certification

Documents


Specifications

API:
API 607, API 609
ASME:
ASME B16.5, ASME B16.21, ASME B16.34, ASME Class 150
ASTM:
ASTM A-216, ASTM A-351, ASTM A-494, ASTM A-743, ASTM A-744, ASTM B-367
Application:
Chemical Industry, Desalination, Energy, HVAC, Petrochemical Industry, Power Generation, Pulp and Paper
Collection:
821 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
ISO:
ISO 5211
MSS:
MSS-SP 44, MSS-SP 68
Material:
Stainless Steel, Plastic
Material Type:
UHMWPE
Pressure Class:
150#
Recommended Valve Application:
Chlorine, Gas, Oil, Oxygen, Propane Gas, Sewage, Sour Gas
Valve Body Material:
316 Stainless Steel
Valve Body Style:
Lug
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Seat Material:
UHMWPE
Valve Size:
6 in
Valve Type:
Butterfly Valve