0 items

Xomox Carbon Steel Flanged Plug Valve Gear Operator

X067FT26P1GZ

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
ASME Specifications
ASME B16.34, ASME Class 150
End Connection 1
Flanged
Material
Carbon Steel, Plastic, Stainless Steel
Pressure Class
150#
Valve Operator
Gear Operator Handle
Valve Seat Material
PTFE
Valve Size
8 in
Valve Type
Plug Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday