2 in. 150# RF FLG DI PFA Lined Plug Valve with Wrench Operator with Extended Hub, Ductile Iron Body, Ductile Iron Plug, PFA Body Liner, PFA Plug Liner

You last purchased this on
 
Xomox

Figure 061 2 in. 150# RF FLG DI PFA Lined Plug Valve with Wrench Operator with Extended Hub, Ductile Iron Body, Ductile Iron Plug, PFA Body Liner, PFA Plug Liner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Xomox

Figure 061 2 in. 150# RF FLG DI PFA Lined Plug Valve with Wrench Operator with Extended Hub, Ductile Iron Body, Ductile Iron Plug, PFA Body Liner, PFA Plug Liner

  • Fast #
  • Part #X0611P61P6EWK
  • Item #7505606
  • Manufacturer Part #2" 061-1-P6-1-P6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Locked in lining resists shrinkage, collapse, and blow-out
  • Higher pressures and vacuums are easily handled
  • Tufline® lined valve bodies and plugs incorporate dovetail recesses
  • The three adjusting bolts in the cover and the bottom adjustment bolt work together to assure a maximum sealing capability and an extended service life
  • A continuous primary seal results from the interaction of the tapered plug and the tapered body bore
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34, ANSI B16.42, ANSI Class 150
API:
API 607
ASME:
ASME B16.34
ASTM:
ASTM A-395, ASTM D-5162
Collection:
Figure 061
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
7 in
MSS:
MSS SP-61
Material:
Ductile Iron
Material Type:
PFA
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Benzene, Bromine, Chlorine, Hydrochloric Acid, Nitric Acid, Phosphoric Acid, Sea Water, Sulphuric Acid
Temperature Range:
-40 to 200 Deg C
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
2-way
Valve Operator:
Wrench
Valve Seat Material:
PFA
Valve Size:
2 in
Valve Type:
Plug Valve
Weight:
24 lb