Figure 067 1-1/2 in. Ductile Iron 235 psi Flanged Locking Handle Plug Valve

Part #X06710P1WYJ  |  Item #7301719  |  Manufacturer Part #067-1-0-P1-WY 1-1/2

$ 464.00 EACH
(Pricing is for 1-1/2 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing or sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing

Documents

Specifications

ANSI Specifications: ANSI Class 150

Collection: Figure 067

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 6-1/2 in

Material: Ductile Iron

Maximum Pressure: 235 psi

Pressure Class: 150#

Recommended Valve Application: Water

Valve Operator: Locking Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1-1/2 in

Valve Type: Plug Valve