Figure 067 8 in. Carbon Steel 150 psi Flanged Gear Operator Plug Valve

Part #X06720P1GX  |  Item #7301725  |  Manufacturer Part #8"-067-2-0-P1-G

$ 11,348.00 EACH

Valve Size:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing or sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing

Documents

Specifications

ANSI Specifications: ANSI Class 150

Collection: Figure 067

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 11-1/2 in

Material: Carbon Steel

Maximum Pressure: 150 psi

Recommended Valve Application: Water

Valve Operator: Gear Operator

Valve Seat Material: PTFE

Valve Size: 8 in

Valve Type: Plug Valve