Xomox Figure 067 Carbon Steel and Stainless Steel 150 psi Flanged Wrench with Locking Device Plug Valve

X067FT26P1WY

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • No seizing or sticking
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • There are no body cavities where flow media can accumulate and contaminate future processing

SPECIFICATIONS

Collection
Figure 067
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel, Plastic, Stainless Steel
Material Type
PTFE
Maximum Pressure
150 psi
Valve Operator
Wrench with Locking Device
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Plug Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday