Xomox

Figure 361 1 in. Carbon Steel 300 psi Flanged Wrench with Locking Device Plug Valve

Part #X03617M2P61P6WYG  |  Manufacturer Part #03612P61P6WYB7

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tufline® lined valve bodies and plugs incorporate dovetail recesses
  • Locked in lining resists shrinkage, collapse, and blow-out
  • Higher pressures and vacuums are easily handled
  • A continuous primary seal results from the interaction of the tapered plug and the tapered body bore
  • The three adjusting bolts in the cover and the bottom adjustment bolt work together to assure a maximum sealing capability and an extended service life

Documents

Specifications

Collection: Figure 361

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Maximum Pressure: 300 psi

Valve Disc Material: Ductile Iron

Valve Operator: Wrench with Locking Device

Valve Port Opening: Full Port

Valve Size: 1 in

Valve Type: Plug Valve