Xomox Tufline® 316 Stainless Steel PTFE Lever Handle Butterfly Valve

X801667TTST2L

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy maintenance
  • Extreme tightness under high pressure and vacuum conditions in both flow directions
  • Long Life
  • Low weight
  • Standardized face-to-face dimensions

SPECIFICATIONS

Clean Bagged
No
Collection
Tufline®
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Size
3 in
Valve Type
Butterfly Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday