1/4 in. Pneumatic Aluminum and Stainless Steel Actuator
Type XRP 1/4 in. Pneumatic Aluminum and Stainless Steel Actuator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Shaft and bearing bushings mounted from inside, are of blow-out safe design with no need for external circlips or snap rings providing high operational safety
- Robust anodized aluminum bodies ensure even expansion under thermal influences; no jamming of the piston and a high level of corrosion protection
- Patented, pressure balanced shaft prevent axial forces acting on the bearings. This results in high reliability, long life and low wear
- Compact design allows extensive direct mounting orientations
- Compliance with international interface standards ISO 5211/DIN 3337 and VDE/VDI 3845 (NAMUR
- Simple retrofitting of accessories, such as solenoid valves, limit switch, positioners, etc.
- Pre-compressed encapsulated springs allow for easier assembly/disassembly and provide an extra layer of safety protection against spring energy release
- Self lubricating piston guide bands made of graphite infused Teflon prevent piston tilt under load, provide longer service life due to low friction, with no maintenance required
Documents
Specifications
- Actuator Type:
- Pneumatic
- Brand Model Compatibility:
- DIN 3337 Valve Interfaces
- Collection:
- Type XRP
- Material:
- Aluminum, Stainless Steel
- Torque (In-Lbs):
- 799 in-lbs
- Valve Size:
- 1/4 in