XLC 13B 4 in. Ductile Iron Flanged Check Valve

Part #XLC13BP  |  Item #3296082  |  Manufacturer Part #5H5110

$ 8,018.00 EACH
(Pricing is for 4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Improve protection of your critical equipment and avoid process cross contamination by reducing backflow through the lined ball check valve
  • The XLC's unique flexible seat enables Class A and API-598 sealing, a first for lined ball check valves
  • Operates in both vertical and horizontal positions
  • Metal to metal contact at the joint seal and wide conical plastic connection dramatically reduce the risk of dangerous external leaks

Documents

Specifications

Clean Bagged: No

Collection: XLC 13B

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Ductile Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Seat Material: PFA

Valve Size: 4 in

Valve Type: Check Valve