6 in. Ductile Iron Lug PFA Gear Operator Handle Butterfly Valve

You last purchased this on
 
Xomox

XLD Series 6 in. Ductile Iron Lug PFA Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Xomox

XLD Series 6 in. Ductile Iron Lug PFA Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #XLD21GU
  • Item #4376308
  • Manufacturer Part #LD21G6
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Belleville disc springs provide live loading to ensure a tight top seal
  • Triple FKM-ring backup-seal provide a second, third, and fourth line of protection against atmospheric leakage
  • The revolutionary PTFE atmosphere seal protects the top seal components and the shaft from atmospheric corrosion
  • The in-line resilient seal assembly assures optimum pressure distribution of the body liner to the disc assembly, providing tight sealing under all operating conditions
  • The extended body lining assures optimum protection of the FKM-rings from corrosive media
  • Blow-out proof design stem and disc are one simple part combined with the anti-blow-out system
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Class 150
API:
API 609
ASTM:
ASTM A-395
Clean Bagged:
No
Collection:
XLD Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Height:
10-6/25 in
IAPMO Listed -:
No
ISO:
ISO 5211
Material:
Rubber
Material Type:
PFA
Maximum Temperature:
392
Minimum Temperature:
-4
NSF Certified:
No
Pressure - High:
150
Pressure Class:
150#
UL Listed:
No
Valve Body Style:
Lug
Valve Operator:
Gear Operator Handle
Valve Seat Material:
PFA
Valve Size:
6 in
Valve Type:
Butterfly Valve