1/2 HP 550 CFM 2.8 Amp 5-Speed3-StageHEPAFilterSystem Mini Air Scrubber with Built-in Power Outlets for Daisy Chain in Red
1/2 HP 550 CFM 2.8 Amp 5-Speed3-StageHEPAFilterSystem Mini Air Scrubber with Built-in Power Outlets for Daisy Chain in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 2.8
- Application:
- Water Restoration Jobs
- CFM:
- 550 ft3/min
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 13 ft
- Height:
- 18-8/9 in
- Horsepower:
- 1/2 hp
- Length:
- 18-2/3 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Air Scrubber
- RPM:
- 2950
- Type:
- XX2480ARED
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 23.6 lb
- Width:
- 10-2/5 in