Vessel in Metallic Silver
Reflex™ Vessel in Metallic Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pedestal sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Reflex™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Metallic Silver
- Drain Location:
- Center
- Drain Opening:
- 1-4/5 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 18-1/10 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Round
- Sink Bowl Size:
- 17-1/10 in x 17-1/10 in x 4-3/10 in
- Sink Depth:
- 4-7/10 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Tempered Glass
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-1/10 in x 18-1/10 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 18-1/10 in