Square Glass Vessel Designer Clear

You last purchased this on
 
Xylem

Square Glass Vessel Designer Clear

This product requires certification to purchase.
You last purchased this on
 
Xylem

Square Glass Vessel Designer Clear

  • Fast #
  • Part #RGV101RES
  • Item #3758033
  • Manufacturer Part #GV101RES
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pedestal sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Clear
Color Finish Name:
Clear
Drain Location:
Center
Material:
Glass
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Square
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 1/2 in x 5 1/2 in
Vessel Only:
Yes