Vessel Mounting Ring in Brushed Nickel
Vessel Mounting Ring in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes silicon o-ring and seat
- For use in tempered glass vessel sink installations
- Pedestal sold separately
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 1/2 in
- Length:
- 3 in
- Material:
- Brass
- Product Type:
- Ring
- Width:
- 3 in