Xylem Vessel Mounting Ring in Polished Chrome

XMR100

Manufacturer Part #: MR100CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pedestal sold separately
  • Includes silicon o-ring and seat
  • For use in tempered glass vessel sink installations

SPECIFICATIONS

ADA Compliant
No
Height
1/2 in
Product Type
Ring
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday