16 x 16 in. Round Undermount Bathroom Sink in White
16 x 16 in. Round Undermount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 16 in x 16 in x 7-3/10 in
- Sink Depth:
- 7-3/10 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-1/10 in x 16-1/10 in
- Vessel Only:
- No
- WaterSense Labeled:
- No