Above-Counter Vessel Sink in Blue Bits
Above-Counter Vessel Sink in Blue Bits
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue Bits
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Tempered Glass
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Installation Type:
- Above Counter
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-1/2 in x 16-1/2 in x 5-1/2 in
- Vessel Only:
- Yes