Vessel in Clear Blue
Vessel in Clear Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Clear Blue
- Drain Location:
- Center
- Drain Opening:
- 1-4/5 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 16-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Round
- Sink Bowl Size:
- 15-1/2 in x 15-1/2 in x 5 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Tempered Glass
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-1/2 in x 16-1/2 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 16-1/2 in
- cUPC Certified:
- Yes