Above-Counter Vessel Sink in Green
Above-Counter Vessel Sink in Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Glass
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Square
- Sink Installation Type:
- Above Counter
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-3/4 in x 17-3/4 in x 5 in
- Vessel Only:
- Yes