Xync Brands Deck Mount Bathroom Sink in Crystal Clear

RGV101

Manufacturer Part #: GV101WHI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
No Hole
Shape
Round
Sink Installation Type
Deck Mount
Sink Material
Glass
Sink Size Range
Less than 20 in
Vessel Only - FEI
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday