No-Hole Vessel Bathroom Lavatory Sink in White Carrara Marble
No-Hole Vessel Bathroom Lavatory Sink in White Carrara Marble
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White Carrara Marble
- Drain Location:
- Center
- Drain Opening:
- 1-4/5 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stone
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 20 in x 15-3/4 in x 4-1/4 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 15-3/4 in x 5-1/2 in
- Vessel Only:
- Yes