1-Bowl Deck Mount Lavatory Sink in Metallic Pewter
Reflex™ 1-Bowl Deck Mount Lavatory Sink in Metallic Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Reflex™
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Metallic Pewter
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Tempered Glass
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Round
- Sink Depth:
- 5-9/10 in
- Sink Installation Type:
- Deck Mount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-1/2 in x 16-1/2 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No