Above-Counter Vessel Sink in Metallic Pewter

You last purchased this on
 
Xync Brands

Reflex Above-Counter Vessel Sink in Metallic Pewter

This product requires certification to purchase.
You last purchased this on
 
Xync Brands

Reflex Above-Counter Vessel Sink in Metallic Pewter

  • Fast #
  • Part #RRVE180MPW
  • Item #4007670
  • Manufacturer Part #RVE180MPW
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Metallic Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Reflex
Color Finish Category:
Pewter Tones
Color Finish Name:
Metallic Pewter
Drain Location:
Center
GSA Approved:
No
IAPMO Listed -:
No
Material:
Glass
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Round
Sink Installation Type:
Above Counter
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-1/8 in x 18-1/8 in x 4-3/4 in
Vessel Only:
Yes