Xync Brands Reflex Above-Counter Vessel Sink

RRVE180

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Reflex
Color Finish
Metallic Copper
Color Finish Category
Copper Tones
Drain Location
Center
GSA Approved
No
IAPMO Listed
No
Installation Type
Above Counter
Material
Glass
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
18-1/8 in x 18-1/8 in x 4-3/4 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday