Xync Brands

Ryvyr™ 1-Bowl Granite Lavatory Sink in Black Granite

Part #RGRVE158OBK  |  Manufacturer Part #GRVE158OBK

Color/Finish:
Black Granite

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Ryvyr™

Color Finish: Black Granite

Color Finish Category: Blacks

Drain Opening: 1-4/5 in

GSA Approved: No

IAPMO Listed: No

Material: Granite

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18-1/2 in x 15 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 17-1/2 in x 14 in x 3-1/4 in

Sink Depth: 6 in

Vessel Only - FEI: Yes

WaterSense Labeled: No