Vessel Sink in Ember
Vessel Sink in Ember
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Ember
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Tempered Glass
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 14-5/8 in x 14-5/8 in x 5-1/8 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-5/8 in x 17-5/8 in x 5-3/4 in
- Vessel Only:
- Yes