3-1/16 x 3-1/2 in. Heavy Duty Angled Latchbolt Lock in Sprayed Brass

Part #Y112  |  Item #4869554  |  Manufacturer Part #112

$ 102.00 EACH

Color/Finish:
Sprayed Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Backset: 2-3/8"
  • Rim cylinder and 2 keys included
  • 1 1/8" Spring Bolt
  • Cylinder Finish Brass
  • 1109e 5 Pin Rim Cylinder
  • For Door Thickness- 1 1/4 in to 2 1/4 in

Specifications

ADA Compliant: No

Brand Model Compatibility: [Falcon, Arrow]

Color Finish: Sprayed Brass

Color Finish Category: Brass Tones

Door Hardware Type: Latch

Handle Type: Lever

Height: 3-1/16 in

Material: Zinc Alloy

Product Type: Angled

Thickness: 1-1/4 in - 2-1/4 in

Width: 3-1/2 in