Yale Security
Augusta Classroom Lock in Satin Chrome
Part #YAU5408LN626 | Item #4869450 | Manufacturer Part #AU5408LN 626
$
378.48
EACH
Type:
YAU5408LN626Product Details
- Backset 2 3/4"
- Augusta Lever design
- Free-wheeling design protects against vandalism
- Classroom Function
- Stainless steel latch bolt provides added strength and wear resistance
- For Door Thickness- 1 3/4 in to 2-1/4 in
ADA Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI A156.2, Series 4000, ANSI A156.115, A156.115-W, ANSI 117.1]
CSA Certified: Yes
Collection: Augusta
Color Finish: Satin Chrome
Color Finish Category: Chromes
Handle Type: Classroom
Material: Stainless Steel
Security Grade: 1
Thickness: 1-3/4 in - 2-1/4 in
Type: YAU5408LN626
UL Listed: Yes