Grade 2 Storeroom Lock in Satin Chrome
Augusta Grade 2 Storeroom Lock in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Augusta Lever design
- Free-wheeling design protects against vandalism
- Backset 2 3/4"
- For Door Thickness- 1 3/4 in to 2-1/4 in
- Stainless steel latch bolt provides added strength and wear resistance
- Backset: 2-3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- Collection:
- Augusta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Storeroom
- Material:
- Stainless Steel
- Security Grade:
- 2
- Thickness:
- 1-3/4 in - 2-1/4 in
- Type:
- YAU5305LN626
- UL Listed:
- Yes