Yale Security
Augusta Privacy Lock in Satin Chrome
Part #YAUR8802FL626 | Item #4869422 | Manufacturer Part #AUR8802FL 626
$
407.36
EACH
Type:
YAUR8802FL626Product Details
- Backset 2 3/4"
- Augusta Lever design
- Stainless steel latch bolt provides added strength and wear resistance
- For Door Thickness- 1 3/4 in to 2-1/4 in
ADA Compliant
Specifications
ADA Compliant: Yes
Collection: Augusta
Color Finish: Satin Chrome
Color Finish Category: Chromes
Handle Type: Privacy
Material: Stainless Steel
Security Grade: 1
Thickness: 1-3/4 in - 2-1/4 in
Type: YAUR8802FL626