Yale Security
Augusta Stainless Steel Cylindrical Entry Lever Lockset with 2-3/4 in. Backset in Satin Chrome
Part #YBAU4607LN626LC | Item #7222350 | Manufacturer Part #BAU4607LN626LC
Product Details
- Backset 2 3/4"
- Augusta Lever design
- Accepts SFIC Cylinder (Not Included)
- Entrance Function
- 1/2" Throw Latchbolt
- For Door Thickness- 1 3/8 in to 1 3/4 in
ADA Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A156.115
CSA Certified: Yes
Collection: Augusta
Color Finish: Satin Chrome
Color Finish Category: Chromes
Diameter: 2-1/8 in
Handle Type: Lever
Material: Stainless Steel
Security Grade: 2
Thickness: 1.75 in
UL Listed: Yes