Augusta Universal Keyed Entry Door Lever in Satin Chrome

Part #YAU5307LN626  |  Item #4869532  |  Manufacturer Part #AU5307LN 626

$ 69.27 EACH

Type:

YAU5307LN626

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Backset 2 3/4"
  • Augusta Lever design
  • Free-wheeling design protects against vandalism
  • Backset: 2-3/4"
  • Stainless steel latch bolt provides added strength and wear resistance
  • For Door Thickness- 1 3/4 in to 2-1/4 in

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 117.1

Collection: Augusta

Color Finish: Satin Chrome

Color Finish Category: Chromes

Handle Type: Entry

Material: Stainless Steel

Security Grade: 2

Thickness: 1-3/4 in - 2-1/4 in

Type: YAU5307LN626

UL Listed: Yes