Yale Security

Jimmy-Proof Angled Dead Lock in Sprayed Brass

Part #Y197  |  Manufacturer Part #197

Color/Finish:
Sprayed Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Backset: 2-3/8"
  • Rim cylinder and 2 keys included
  • Jimmy Proof Deadlock
  • Cylinder Finish Brass
  • 1109e 5 Pin Rim Cylinder
  • For Door Thickness- 1 1/4 in to 2 1/4 in

Specifications

ADA Compliant: No

Brand Model Compatibility: [Falcon, Arrow]

Color Finish: Sprayed Brass

Color Finish Category: Brass Tones

Door Hardware Type: Lock

Handle Type: Lever

Height: 3-1/8 in

Lock Type: Rim Lock

Material: Zinc Alloy

Thickness: 1-1/4 in - 2-1/4 in

Type: Angled

Width: 4-3/4 in