Yale Security
Jimmy-Proof Flat Dead Lock in Sprayed Brass
Part #Y197F | Item #4869485 | Manufacturer Part #197F
Product Details
- Backset: 2-3/8"
- Rim cylinder and 2 keys included
- Jimmy Proof Deadlock
- Cylinder Finish Brass
- 1109e 5 Pin Rim Cylinder
- For Door Thickness- 1 1/4 in to 2 1/4 in
Specifications
ADA Compliant: No
Brand Model Compatibility: [Falcon, Arrow]
Color Finish: Sprayed Brass
Color Finish Category: Brass Tones
Door Hardware Type: Lock
Handle Type: Lever
Height: 3-1/16 in
Lock Type: Rim Lock
Material: Zinc Alloy
Thickness: 1-1/4 in - 2-1/4 in
Type: Flat
Width: 3-1/2 in