Yale Security

Series NTB600 1-3/4 in. Grade 1 Push-Button Keypad Electronic Keyless Lock in Satin Chrome

Part #YBAUNTB610NR626  |  Manufacturer Part #BAUNTB610NR 626

Color/Finish:
Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grade 1
  • Keypad
  • Up to 100 User Codes
  • Comes Less Core
  • Accepts Small Format Interchangeable Core
  • Non Handed
  • Retrofit Application
  • Modular technology allows users to upgrade to Data-on-Card or ZigBee/Zwave wireless technologies as system requirements change and grow

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Grade 1

Application: Commercial

Battery Size: AA

Collection: Series NTB600

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 3-5/16 in

Handle Material: Metal

Handle Type: Lever

Height: 8-1/8 in

Material: [Metal, Plastic]

Power Source: Battery

Security Grade: 1

Thickness: 1.75 in

Type: YBAUNTB610NR626

UL Listed: Yes

Width: 3-3/4 in

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Yale Security Series NTB600 1-3/4 in. Grade 1 Push-Button Keypad Electronic Keyless Lock in Satin Chrome