115V Recovery Unit with Overflow Switch
115V Recovery Unit with Overflow Switch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL approval
Specifications
- Application:
- HVAC
- BAA Compliant:
- No
- CE Approved:
- Yes
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Grey, Yellow
- Handle Material:
- Plastic
- Height:
- 15 in
- Horsepower:
- 1/2 hp
- Length:
- 13-1/2 in
- Material:
- Plastic, Steel
- Origin:
- Domestic
- Product Type:
- Recovery Unit
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 38 lb
- Width:
- 21-1/4 in