1/2 in. Water Manometer

You last purchased this on
 
YELLOW JACKET®

1/2 in. Water Manometer

This product requires certification to purchase.
Brand image
You last purchased this on
 
YELLOW JACKET®

1/2 in. Water Manometer

  • Fast #
  • Part #R78075
  • Item #176398
  • Manufacturer Part #78075
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plastic tube construction with magnet for holding in upright position
  • Set manifold pressure for natural or LP gas
  • For setting manifold pressure with natural or LP gas
  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Color Finish Category:
Whites
Color Finish Name:
White, Red
Height:
1 in
Length:
20-1/2 in
Material:
Plastic
Origin:
Domestic
Tool Type:
Manometer
Weight:
7/20 lb
Width:
4-1/2 in