YELLOW JACKET®

1/4 - 1-5/8 in. Tube Cutter

Part #R60102  |  Manufacturer Part #60102

Cutting Capacity:

1-5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features aluminum frame, wide rollers with flare cut-off groove, alloy steel cutting wheel, fold-away steel reamer with turned edge for deburring and corrosion-resistant textured finish
  • Cutting wheel retracts for smaller radius and rotates both directions without loosening screw

Specifications

Application: HVAC

Blade Material: Alloy Steel

CE Approved: Yes

Color Finish: [Black, Yellow]

Color Finish Category: Blacks

Cutting Capacity: 1-5/8 in

Height: 1-1/2 in

Length: 9-1/4 in

Material: [Alloy Steel, Aluminum]

Origin: Domestic

Tool Type: Cutter

Weight: 1/2

Width: 3 in