1/4 in. Compact ball valve – 45° 3-pack

You last purchased this on
 
YELLOW JACKET®

1/4 in. Compact ball valve – 45° 3-pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
YELLOW JACKET®

1/4 in. Compact ball valve – 45° 3-pack

  • Fast #
  • Part #RIT93842
  • Item #2399505
  • Manufacturer Part #93842
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flexible hose between valve and fitting allows use in confined spaces
  • UL approval
  • For retrofitting Plus II™ hoses
  • Requires Certification

Specifications

Application:
Residential
CE Approved:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze, Blue
End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Handle Material:
Metal
Material:
Brass
Number of Tools Included:
3
Origin:
Domestic
Pressure - Maximum:
800 psi
UL Listed:
No
Valve Size:
1/4 in
Valve Type:
Ball Valve