1/4 in. Female QC x 1/8 in. NPT Flare with CH14 Adjustable Valve Opener
1/4 in. Female QC x 1/8 in. NPT Flare with CH14 Adjustable Valve Opener
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- Female Flare
- End Connections:
- FNPT x Female Flare
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/8 in x 1/4 in
- Height:
- 3/4 in
- Length:
- 8-1/2 in
- Material:
- Brass, Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Coupler
- Weight:
- 4/25 lb
- Width:
- 4 in