Yellow Jacket 2-1/2 in. R410A Compound Gauge in Blue

R49036

Manufacturer Part #: 49036

Diameter

2-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features surge protector for reduced needle pulsation, steel case, high-visibility dial and 1/8" male NPT connection
  • Not for use with nitrogen
  • 3-2-3 (Class B)

SPECIFICATIONS

Application
HVAC
CE Approved
Yes
Color Finish
Blue
Color Finish Category
Blues
Diameter
2-1/2 in
End Connection 1
NPT
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Height
1-3/4 in
Length
6-1/4 in
Material
Plastic, Steel
Origin
Global
Tool Type
Gauge
Weight
39/100
Width
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday