3-1/8" Class 1 °F Blue Compound Gauge - R22/R404A/R410A
3-1/8" Class 1 °F Blue Compound Gauge - R22/R404A/R410A
Frequently Purchased Together
Product Details
- Gauges housed in steel case with front re-calibrator screw
- 1% (Class 1)
- Flutter-less™ technology with Brass surge protector minimizes needle pulsation
- 1/8 in NPT male connection
- Color-coded red for pressure and blue for compound
- Color-coded refrigerant types
- Copper alloy bourdon tube
- Brass gauge movement
Specifications
- Application:
- HVACR
- CE Approved:
- Yes
- Color Finish Name:
- Red, Blue, Black
- Diameter:
- 3-1/8 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 1-1/2 in
- Length:
- 7 in
- Material:
- Brass, Plastic
- Material Type:
- Polycarbonate
- NSF Certified:
- No
- Pressure - High:
- 500
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.464 lb
- Width:
- 5 in