60 in. 1/4 in. Hose Set R/Y/B with 45° SealRight™ fitting at One End

You last purchased this on
 
YELLOW JACKET®

Plus II™ 60 in. 1/4 in. Hose Set R/Y/B with 45° SealRight™ fitting at One End

  • Fast #
  • Part #R22985
  • Item #286864
  • Manufacturer Part #22985
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
YELLOW JACKET®

Plus II™ 60 in. 1/4 in. Hose Set R/Y/B with 45° SealRight™ fitting at One End

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 45° end for installation in confined spaces
  • 45° end for easy installation in tight areas
  • Used with CFC, HCFC and HFC refrigerants
  • Made in the USA
  • Minimum bending radius: 6" (152 mm)
  • Gaskets resist deterioration from existing CFC, HCFC and HFC refrigerants and oils
  • Requires Certification

Documents


Specifications

Application:
Oil, Refrigerant
CE Approved:
No
Collection:
Plus II™
Color Finish Name:
Blue, Red, Yellow
ETL Listed:
No
End Connection 1:
Male Sweat
End Connection 2:
Male Sweat
End Connections:
Male Sweat
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
60 in
Material:
Brass, Plastic, Rubber
Material Type:
Nylon, Polyester
NSF Certified:
No
Origin:
Domestic
Package Quantity:
Pack of 3
Pressure - High:
800
Smart Home Enabled:
No
Temperature Range:
-20 to 180 Deg F (-28.8 to 82.2 Deg C)
Tool Type:
Hose
UL Listed:
UL SA9737
Weight:
1.53 lb