72 in. Hose Set R/Y/B with Standard 1/4 in. Flare Fittings

You last purchased this on
 
YELLOW JACKET®

Plus II™ 72 in. Hose Set R/Y/B with Standard 1/4 in. Flare Fittings

This product requires certification to purchase.
Brand image
You last purchased this on
 
YELLOW JACKET®

Plus II™ 72 in. Hose Set R/Y/B with Standard 1/4 in. Flare Fittings

  • Fast #
  • Part #R21986
  • Item #1672975
  • Manufacturer Part #21986
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow, Red, Blue Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features nylon permeation barrier, moisture barrier to prevent contamination and HAV fittings
  • UL approval
  • For use with CFC, HCFC and HFC refrigerants
  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Collection:
Plus II™
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Red, Blue
Height:
1/2 in
Length:
72 in
Material:
Rubber, Plastic, Brass
Number of Tools Included:
3
Origin:
Domestic
Pressure - Maximum:
800 psi
Temperature Range:
-20 to 180 Deg F
UL Listed:
Yes
Weight:
1-18/25 lb
Width:
7/10 in