2" 0-30 lb. Gas Test Gauge for 3/4" Pipe

You last purchased this on
 
YELLOW JACKET®

2" 0-30 lb. Gas Test Gauge for 3/4" Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
YELLOW JACKET®

2" 0-30 lb. Gas Test Gauge for 3/4" Pipe

  • Fast #
  • Part #R78080
  • Item #289981
  • Manufacturer Part #78080
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2" test unit
  • ±1.5% FS
  • Features easy-to-read gauge to test system pressure for leaks in new installations, pressure drop indicates leakage and brass threaded bell for leak tight connection
  • Test system pressure for leaks in new installation
  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black, White, Bronze
Diameter:
3/4 in
Height:
1/10 in
Length:
15 in
Material:
Steel, Plastic, Brass
Origin:
Domestic
Pressure - High:
30
Weight:
27/50 lb
Width:
5-1/2 in