3/8 - 1-1/8 in. Tubing Expander Kit With Handles

You last purchased this on
 
YELLOW JACKET®

3/8 - 1-1/8 in. Tubing Expander Kit With Handles

This product requires certification to purchase.
Brand image
You last purchased this on
 
YELLOW JACKET®

3/8 - 1-1/8 in. Tubing Expander Kit With Handles

  • Fast #
  • Part #RIT60407
  • Item #2355667
  • Manufacturer Part #60407
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red, Black, Silver, Blue Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Re-round deformed tubes and fittings
  • Handles, tapered expanding pin, and other moving surfaces heat treated for durability
  • Precise swaging on the job
  • Requires Certification

Documents


Specifications

Application:
HVAC
CE Approved:
Yes
Color Finish Category:
Reds
Color Finish Name:
Red, Black, Silver, Blue
Handle Material:
Rubber
Height:
12-1/2 in
Length:
3-1/4 in
Material:
Steel, Rubber, Plastic
Origin:
Global
Tool Type:
Expander Kit
Weight:
8-21/100 lb
Width:
15-1/4 in